45A Fast Acting Melamine Class K5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0932206| Mfr #: NON-45

$5.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932206 Mfr #: NON-45
Rejection / Nonrejection: NonrejectionRenewable / Nonrenewable: Nonrenewable
Element: SingleSeries: NON
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut OT
Body Material: MelamineFuse Voltage Rating: 250VAC/125VDC
Standards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Diameter: 13/16"Class: K5
Body Style: CylindricalLength: 3"
Fuse Amps: 45ACountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 45A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class K5, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 250VAC, 50kA at 125VDC, Length 3 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT
Save 15%. Sign up for Z-mail.