4A Fast Acting Class J Fuse 600VAC

BUSSMANN| Zoro #: G1035684| Mfr #: JKS-4

$37.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035684 Mfr #: JKS-4
Rejection / Nonrejection: NonrejectionElement: Single
Series: JKSBody Material: Melamine
Standards: CE/UL-248-8 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseFuse Interrupt Rating: 200kA at 600VAC
Functionally Equal To: Mersen/Ferraz Shawmut A4J, Littelfuse JLSDepth: Not Applicable
Class: JWidth: Not Applicable
Diameter: 13/16"Fuse Holder Code: Z
Body Style: CylindricalLength: 2-1/4"
Fuse Amps: 4ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, JKS Series, 600VAC Fuse Voltage Rating, Fast Acting, Single Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 2-1/4 In., Width Not Applicable, Fuse Holder Code Z, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A4J, Littelfuse JLS, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.