JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

4A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2122355| Mfr #: LPJ-4SP

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122355 Mfr #: LPJ-4SP
Class: JFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Fuse Voltage Rating: 600VAC/300VDCFuse Holder Code: Z
Fuse Speed: Time DelayDepth: Not Applicable
Diameter: 13/16"Length: 2-1/4"
Item: FuseWidth: Not Applicable
Rejection / Nonrejection: NonrejectionElement: Dual
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Body Style: Cylindrical
Body Material: MelamineFunctionally Equal To: Littelfuse JTD
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Series: LPJFuse Amps: 4A
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 4A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. It is a nonindicating fuse. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. It has a dual element. When it comes to product classification, this item can be grouped as J. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.