JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1074211| Mfr #: AGX-4

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1074211 Mfr #: AGX-4
Item: FuseGreen Environmental Attribute: RoHS Compliant
Series: AGXFunctionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362
Fuse Speed: Fast ActingFuse Holder Code: Y
Body Material: GlassBody Style: Cylindrical
Diameter: 1/4"In Line Fuseholder: Y
Indicating / Nonindicating: NonindicatingLength: 1"
Element: SingleRejection / Nonrejection: Rejection
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 4A
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 4A Fuse Amps, Nonindicating, AGX Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.