JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

4A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1438245| Mfr #: FNQ-R-4

$20.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438245 Mfr #: FNQ-R-4
Indicating / Nonindicating: NonindicatingClass: CC
In Line Fuseholder: D/WRejection / Nonrejection: Rejection
Body Material: MelamineLength: 1-1/2"
Item: FuseDiameter: 13/32"
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Series: FNQ-RFuse Amps: 4A
Element: DualFuse Interrupt Rating: 200kA at 600VAC
Fuse Speed: Time DelayCountry of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, FNQ-R Series, 600VAC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.