4A Fast Acting Class CC Fuse 600VAC

BUSSMANN| Zoro #: G0925583| Mfr #: KTK-R-4

$16.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925583 Mfr #: KTK-R-4
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Series: KTK-RFuse Amps: 4A
Element: SingleFuse Interrupt Rating: 200kA at 600VAC
Fuse Speed: Fast ActingFuse Voltage Rating: 600VAC
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, KTK-R Series, 600VAC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.