20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

4A Time Delay Melamine Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G1604732| Mfr #: LP-CC-4

$17.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604732 Mfr #: LP-CC-4
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMRStandards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Series: LP-CCFuse Amps: 4A
Element: DualFuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDC
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/150VDC
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 4A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 150VDC, and lp-cc series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. When it comes to product classification, this item can be grouped as CC. As far as size goes, it is 13/32" in diameter. The voltage rating is 600vac/150vdc. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.