4A Fast Acting Class G Fuse 600VAC/170VDC

EATON BUSSMANN| Zoro #: G2172021| Mfr #: SC-4

$9.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172021 Mfr #: SC-4
Diameter: 7/16"Series: SC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Green Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Rejection / Nonrejection: RejectionClass: G
Body Style: CylindricalFuse Holder Code: AG
Length: 1-5/16"Fuse Amps: 4A
Element: SingleFuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDC
Fuse Speed: Fast ActingFuse Voltage Rating: 600VAC/170VDC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, SC Series, 600VAC/170VDC Fuse Voltage Rating, Fast Acting, G Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, 10kA at 170VDC, Length 1-5/16 In., Diameter 7/16 In., Functionally Equal To Mersen/Ferraz Shawmut AG, Littelfuse SLC, Standards CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.