JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0487593| Mfr #: GDA-4A

$18.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487593 Mfr #: GDA-4A
Fuse Voltage Rating: 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Body Material: CeramicIn Line Fuseholder: E
Element: SingleItem: Fuse
Fuse Holder Code: ELength: 20mm
Diameter: 5mmFuse Interrupt Rating: 1.5kA at 250VAC
Series: GDAStandards: CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Amps: 4ACountry of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With fast acting fuse speed, 4A fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It has a single element. It is a nonindicating fuse. The body is made of ceramic material. Includes a quantity of 5. Standards include: CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR.
Save 15%. Sign up for Z-mail.