4A Fast Acting Cylindrical Fuse 300VAC

BUSSMANN| Zoro #: G0506073| Mfr #: GLR-4

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0506073 Mfr #: GLR-4
Element: SingleDiameter: 5/8"
Series: GLRFuse Voltage Rating: 300VAC
Length: 2-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass
Item: FuseFuse Interrupt Rating: 10kA at 300VAC
Functionally Equal To: Mersen/Ferraz Shawmut SLR, Littelfuse LGRRejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 4AIn Line Fuseholder: 1CW08
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 4A fuse amps, an interrupt rating of 10kA at 300VAC, and glr series, this fuse is a must-have. The body is made of glass material. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut SLR, Littelfuse LGR, you'll thoroughly enjoy its use. The voltage rating is 300vac. It has a single element. As far as size goes, it is 5/8" in diameter. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.