4A Fast Acting Cylindrical Fuse 5PK 125VAC

EATON BUSSMANN| Zoro #: G1445403| Mfr #: GMA-4-R

$8.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445403 Mfr #: GMA-4-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GMA
Green Environmental Attribute: RoHS CompliantLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Interrupt Rating: 10kA at 125VAC
Fuse Voltage Rating: 125VACFuse Amps: 4A
Country of Origin (subject to change): China

Product Description

Fuse, 4A Fuse Amps, Indicating, GMA Series, 125VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GGM, Littelfuse 235, Standards CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.