4A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1612064| Mfr #: MDQ-4

$23.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612064 Mfr #: MDQ-4
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 200A at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 4ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, MDQ Series, 250VAC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.