4A Time Delay Cylindrical Midget Fuse 500VAC

BUSSMANN| Zoro #: G1649864| Mfr #: FNQ-4

$16.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649864 Mfr #: FNQ-4
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNQ
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Fuse Voltage Rating: 500VAC
Length: 1-1/2"Fuse Interrupt Rating: 10kA at 500VAC
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Green Environmental Attribute: RoHS CompliantFuse Amps: 4A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.