JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4A Fast Acting Blade Plastic Fuse 32VDC

EATON BUSSMANN| Zoro #: G1207157| Mfr #: ATC-4

$0.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1207157 Mfr #: ATC-4
Standards: UL Recognized Guide JFHR2, File E56412Functionally Equal To: Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
Fuse Interrupt Rating: 1kA at 32VDCElement: Single
Width: 3/4"Depth: 7/32"
Green Environmental Attribute: RoHS CompliantSeries: ATC
Body Style: BladeFuse Speed: Fast Acting
Body Material: plasticFuse Voltage Rating: 32VDC
Length: 3/4"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 4AColor Code: Pink
Diameter: Not ApplicableCountry of Origin (subject to change): Japan

Product Description

Fuse, Automotive, Series ATC, Voltage Rating 32VDC, Fuse Amps 4, Fast Acting, Yes, Single Element, Plastic Body Material, Blade (Non-Rejection) Body Style, Interrupt Rating 1kA at 32VDC, Length 3/4", Diameter 21/32", Color Code Pink, Standards UL Guide JFHR2, SAE J1284, Package Quantity 1. Only shipped in quantities of 5.

Product Reviews

Save 15%. Sign up for Z-mail.