LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1792061| Mfr #: S501-4-R

$14.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792061 Mfr #: S501-4-R
Item: FuseGreen Environmental Attribute: RoHS Compliant
Body Material: CeramicDiameter: 5mm
Fuse Holder Code: EFuse Interrupt Rating: 1.5kA at 250VAC
Functionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216Fuse Speed: Fast Acting
Body Style: CylindricalFuse Voltage Rating: 250VAC
Standards: CE, UL Guide JDYX2, CSA CertificationElement: Single
Series: S501Rejection / Nonrejection: Nonrejection
Indicating / Nonindicating: NonindicatingIn Line Fuseholder: E
Length: 20mmFuse Amps: 4A
Country of Origin (subject to change): China

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With fast acting fuse speed, 4A fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. It is a nonindicating fuse. This comes in a quantity of 5. As far as size goes, it is 5mm in diameter. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The body is made of ceramic material. The voltage rating is 250vac. It has a single element. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.