4A Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G1985751| Mfr #: S505-4-R

$19.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985751 Mfr #: S505-4-R
Standards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSIFunctionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215
Fuse Interrupt Rating: 1.5kA at 250VACElement: Single
Green Environmental Attribute: RoHS CompliantSeries: S505
In Line Fuseholder: EFuse Holder Code: E
Body Style: CylindricalFuse Speed: Time Delay
Body Material: CeramicFuse Voltage Rating: 250VAC
Length: 20mmRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 4ADiameter: 5.2mm
Country of Origin (subject to change): China

Product Description

Fuse, 4A Fuse Amps, Nonindicating, S505 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 1.5kA at 250VAC, Length 20mm, Diameter 5.2mm, Functionally Equal To Mersen/Ferraz Shawmut GSF, Littelfuse 215, Standards UL, CSA, VDE, SEMKO, CCC, IMQ, BSI, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.