5-6/10A Time Delay Class J Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G2428176| Mfr #: LPJ-5-6/10SP

$28.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2428176 Mfr #: LPJ-5-6/10SP
Element: DualDiameter: 13/16"
Series: LPJBody Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCLength: 2-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Fuse Amps: 5-6/10AItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCFunctionally Equal To: Littelfuse JTD
Depth: Not ApplicableBody Style: Cylindrical
Class: JRejection / Nonrejection: Nonrejection
Width: Not ApplicableCountry of Origin (subject to change): Mexico

Product Description

Fuse, 5-6/10A Fuse Amps, Nonindicating, LPJ Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC, Length 2-1/4 In., Width Not Applicable, Depth Not Applicable, Diameter 13/16 In., Functionally Equal To Littelfuse JTD, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.