20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5-6/10A Time Delay Fiberglass Midget Fuse 500VAC

BUSSMANN| Zoro #: G0390293| Mfr #: FNQ-5-6/10

$21.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390293 Mfr #: FNQ-5-6/10
Length: 1-1/2"Element: Dual
Series: FNQIndicating / Nonindicating: Nonindicating
Diameter: 13/32"Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Fuse Interrupt Rating: 10kA at 500VACBody Style: Cylindrical
In Line Fuseholder: DBody Material: Fiberglass
Fuse Voltage Rating: 500VACClass: Midget
Rejection / Nonrejection: NonrejectionItem: Fuse
Fuse Holder Code: DFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Green Environmental Attribute: RoHS CompliantFuse Amps: 5-6/10A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 5-6/10A Fuse Amps, Nonindicating, FNQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Save 15%. Sign up for Z-mail.