50A Fast Acting Class D Fuse 500VAC/250VDC

EATON BUSSMANN| Zoro #: G1224036| Mfr #: 50NZ02

$12.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224036 Mfr #: 50NZ02
Element: SingleDiameter: 19/32"
Series: NZFuse Amps: 50A
Color Code: WhiteFuse Interrupt Rating: 100kA at 400VAC
Fuse Voltage Rating: 500VAC/250VDCLength: 1-27/64"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Standards: CERejection / Nonrejection: Nonrejection
Class: DBody Style: Cylindrical
Country of Origin (subject to change): Slovenia

Product Description

Fuse, 50A Fuse Amps, Nonindicating, NZ Series, 500VAC/250VDC Fuse Voltage Rating, Fast Acting, Single Element, D Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 400VAC, Length 1-27/64 In., Diameter 19/32 In., Color Code White, Standards CE

Product Reviews

Save 15%. Sign up for Z-mail.