Eaton Bussmann
Fuse, Fast Acting, 50 A, JJS Series, 600V AC, Not Rated, 1-9/16" L x 13/16" dia
Mfr # JJS-50
Zoro # G2301232
$33.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class T
- Series JJS
- Speed Fast-Acting
- Amps 50A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 5 A, NOS Series, 600V AC, Not Rated, 5" L x 13/16" dia NOS-5
- EATON BUSSMANN Fuse, Fast Acting, 100A, KTS-R Series, 600V AC, Not Rated, 5-7/8" L x 1-1/16" dia KTS-R-100
- EATON BUSSMANN Fuse, Fast Acting, 25A, KTS-R Series, 600V AC, Not Rated, 2" L x 9/16" dia KTS-R-25
- EATON BUSSMANN Semiconductor Fuse, Fast Acting, 15 A, FWH-A14F Series, 500V AC, 500V DC, 2" L x 9/16" dia FWH-15A14F
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 3/4A, FNQ-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-R-3/4
- EATON BUSSMANN Fuse, Fast Acting, 45 A, NON Series, 250V AC, 125V DC, 3" L x 13/16" dia NON-45
- EATON BUSSMANN Buss Small Dimension Fuse BK/GMW-1-1/2
- EATON BUSSMANN 400A AMP 700V-AC SEMICONDUCTOR FUSE FWP-400
- EATON BUSSMANN Fuse, 0.5A, 250VAC, 20 mm L, PK100 BK/GDA-500MA
- LITTELFUSE Fuse, Fast Acting, 350A, JLS Series, 600V AC, Not Rated, 3-3/8" L x 7-1/8" dia JLS350
- EATON BUSSMANN Fuse, Fast Acting, 100mA, GDA Series, 250V AC, Not Rated, 20mm L x 5mm dia GDA-100MA
- Eaton Bussmann UL Class Fuses