50A Time Delay Class T Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G1855926| Mfr #: LPT-50

$37.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855926 Mfr #: LPT-50
Element: DualDiameter: 13/16"
Series: LPTFuse Interrupt Rating: 200kA at 600VAC, 10kA at 300VDC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC/300VDC
Length: 1-9/16"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseStandards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Rejection / Nonrejection: RejectionClass: T
Body Style: CylindricalFuse Amps: 50A
Country of Origin (subject to change): Mexico

Product Description

Fuse, 50A Fuse Amps, Nonindicating, LPT Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Class T, Dual Element, Body Material Ceramic, Rejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, 10kA at 300VDC, Length 1-9/16 In., Diameter 13/16 In., Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.