500A Fast Acting Class T Fuse 300VAC/160VDC

BUSSMANN| Zoro #: G0604895| Mfr #: JJN-500

$103.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604895 Mfr #: JJN-500
Element: SingleSeries: JJN
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T
Rejection / Nonrejection: NonrejectionClass: T
Fuse Holder Code: BEFuse Interrupt Rating: 200kA at 300VAC, 20kA at 160VDC
Fuse Voltage Rating: 300VAC/160VDCDiameter: 1-1/4"
Body Style: Bolt-OnLength: 3-1/16"
Fuse Amps: 500ACountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With fast acting fuse speed, 500A fuse amps, an interrupt rating of 200kA at 300VAC, 20kA at 160VDC, and jjn series, this fuse is a must-have. When it comes to product classification, this item can be grouped as T. It is a nonindicating fuse. Functionally equal to Edison TJN, Bussman JJN, Mersen/Ferraz Shawmut A3T, you'll thoroughly enjoy its use. The voltage rating is 300vac/160vdc. As far as size goes, it is 1-1/4" in diameter. It has a single element. The body is made of melamine material. Standards include: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02.

Product Reviews

Save 15%. Sign up for Z-mail.