500A Fast Acting Bolt-On Class T Fuse 600VAC

BUSSMANN| Zoro #: G2414824| Mfr #: JJS-500

$364.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414824 Mfr #: JJS-500
Element: SingleSeries: JJS
Standards: CE/UL-248-15 Guide JDDZ/CSA Class 1422-02Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
Rejection / Nonrejection: NonrejectionClass: T
Diameter: 1-1/4"Body Style: Bolt-On
Length: 3-1/16"Fuse Amps: 500A
Fuse Holder Code: BRCountry of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Nonindicating, JJS Series, 600VAC Fuse Voltage Rating, Fast Acting, Class T, Single Element, Body Material Melamine, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 200kA at 600VAC, Length 3-1/16 In., Diameter 1-1/4 In., Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.