20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

500A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0884012| Mfr #: LPJ-500SP

$558.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884012 Mfr #: LPJ-500SP
Element: DualBody Material: Melamine
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayItem: Fuse
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCDepth: Not Applicable
Class: JRejection / Nonrejection: Nonrejection
Width: Not ApplicableFunctionally Equal To: Littelfuse JTD
Length: 8"Fuse Amps: 500A
Indicating / Nonindicating: NonindicatingGreen Environmental Attribute: RoHS Compliant
Diameter: 2-19/32"Series: LPJ
Body Style: BladeCountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 500A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj series, this fuse is a must-have. As far as size goes, it is 2-19/32" in diameter. It has a dual element. The body is made of melamine material. When it comes to product classification, this item can be grouped as J. It is a nonindicating fuse. Functionally equal to Littelfuse JTD, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.