500A Time Delay Melamine Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2188697| Mfr #: LPJ-500SPI

$638.03 /ea

This item ships free. DetailsStandard ground shipping
Details:
Depth: Not Applicable
Element: Dual
Fuse Amps: 500A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2188697 Mfr #: LPJ-500SPI
Body Material: MelamineItem: Fuse
Fuse Voltage Rating: 600VAC/300VDCElement: Dual
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Standards: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Depth: Not ApplicableWidth: Not Applicable
Class: JFunctionally Equal To: Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID
Indicating / Nonindicating: IndicatingDiameter: 2-19/32"
Series: LPJ-IBody Style: Blade
Length: 8"Fuse Amps: 500A
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 500A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lpj-i series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It is an indicating fuse. It has a dual element. The body is made of melamine material. As far as size goes, it is 2-19/32" in diameter. When it comes to product classification, this item can be grouped as J. Functionally equal to Mersen/Ferraz Shawmut AJT, Littelfuse JTD-ID, you'll thoroughly enjoy its use. Standards include: CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02.

Product Reviews