LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

500A Fast Acting Bolt-On Glass/Melamine Fuse 125VAC/80VDC

BUSSMANN| Zoro #: G1791404| Mfr #: ANN-500

$64.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791404 Mfr #: ANN-500
Item: FuseSeries: ANN
Standards: CE, UL Guide JFHR2, CSA Certification Class 1422-30Length: 3-3/16"
Indicating / Nonindicating: IndicatingBody Style: Bolt-on
Diameter: 7/8"Element: Single
Fuse Voltage Rating: 125VAC/80VDCFuse Interrupt Rating: 2.5kA at 125VAC, 2.7kA at 80VDC
Body Material: Glass/MelamineFuse Speed: Very Fast Acting
Fuse Amps: 500ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With very fast acting fuse speed, 500A fuse amps, an interrupt rating of 2.5kA at 125VAC, 2.7kA at 80VDC, and ann series, this fuse is a must-have. It is an indicating fuse. The voltage rating is 125vac/80vdc. The body is made of glass/melamine material. As far as size goes, it is 7/8" in diameter. It has a single element. Standards include: CE, UL Guide JFHR2, CSA Certification Class 1422-30.

Product Reviews

Save 15%. Sign up for Z-mail.