15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

500A High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1314862| Mfr #: FWP-500A

$398.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314862 Mfr #: FWP-500A
Element: SingleSeries: FWP
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS
Diameter: 2-1/2"Body Style: Bolt On
Fuse Holder Code: CBody Material: Fiberglass
Fuse Interrupt Rating: 200kA at 700VAC, 10kA at 700VDCLength: 7-3/32"
Green Environmental Attribute: RoHS CompliantFuse Amps: 500A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 500A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 700VAC, 10kA at 700VDC, Length 7-3/32 In., Diameter 2-1/2 In., Functionally Equal To Littelfuse L70S, Mersen/Ferraz Shawmut A70P, A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.