500A High Speed Semiconductor Fuse 600VAC

EATON BUSSMANN| Zoro #: G1978313| Mfr #: KAC-500

$231.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978313 Mfr #: KAC-500
Element: SingleSeries: KAC
Standards: CE, UL RecognizedFuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Fuse Interrupt Rating: 200kA at 600VACRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Bolt On
Functionally Equal To: Mersen/Ferraz Shawmut A70QSDiameter: 2-1/2"
Length: 6-1/4"Fuse Amps: 500A
Country of Origin (subject to change): Mexico

Product Description

High Speed Semiconductor Fuses, 500A Fuse Amps, Nonindicating, KAC Series, 600VAC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 600VAC, Length 6-1/4 In., Diameter 2-1/2 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.