JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

500mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G0446311| Mfr #: GDA-500MA

$21.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446311 Mfr #: GDA-500MA
Fuse Interrupt Rating: 1.5kA at 250VACStandards: CE, UL Guide JDYX2, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC 2005010207155691, UR
Functionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216Series: GDA
In Line Fuseholder: EFuse Holder Code: E
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: CeramicFuse Voltage Rating: 250VAC
Length: 20mmRejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 500mADiameter: 5mm
Element: SingleCountry of Origin (subject to change): China

Product Description

Have no fear, a fuse from Bussmann is here! With fast acting fuse speed, 500mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. Includes a quantity of 5. The body is made of ceramic material. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It is a nonindicating fuse. Standards include: CE, UL Guide JDYX2, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC 2005010207155691, UR.

Product Reviews

Save 15%. Sign up for Z-mail.