500mA Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0524054| Mfr #: S501-500-R

$15.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524054 Mfr #: S501-500-R
Functionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216Element: Single
Body Material: CeramicItem: Fuse
Standards: CE, UL Guide JDYX2, CSA CertificationFuse Voltage Rating: 250VAC
Indicating / Nonindicating: NonindicatingDiameter: 5mm
Rejection / Nonrejection: NonrejectionFuse Speed: Fast Acting
Fuse Interrupt Rating: 1.5kA at 250VACGreen Environmental Attribute: RoHS Compliant
Body Style: CylindricalFuse Holder Code: E
In Line Fuseholder: ESeries: S501
Length: 20mmFuse Amps: 500mA
Country of Origin (subject to change): China

Product Description

Spark your life with this brand new fuse from Bussmann. With fast acting fuse speed, 500mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. It is a nonindicating fuse. The voltage rating is 250vac. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. The body is made of ceramic material. It has a single element. As far as size goes, it is 5mm in diameter. Includes a quantity of 5. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.