20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

500mA Time Delay Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0595917| Mfr #: S505-500-R

$19.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595917 Mfr #: S505-500-R
Fuse Holder Code: EFuse Voltage Rating: 250VAC
Standards: UL, CSA, VDE, SEMKO, CCC, IMQ, BSISeries: S505
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingIn Line Fuseholder: E
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GSF, Littelfuse 215
Fuse Interrupt Rating: 1.5kA at 250VACLength: 20mm
Diameter: 5.2mmElement: Single
Body Material: CeramicRejection / Nonrejection: Nonrejection
Fuse Speed: Time DelayFuse Amps: 500mA
Country of Origin (subject to change): China

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 500mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and s505 series, this fuse is a must-have. It comes in a quantity of 5. Functionally equal to Mersen/Ferraz Shawmut GSF, Littelfuse 215, you'll thoroughly enjoy its use. As far as size goes, it is 5.2mm in diameter. The voltage rating is 250vac. The body is made of ceramic material. It has a single element. It is a nonindicating fuse. Standards include: UL, CSA, VDE, SEMKO, CCC, IMQ, BSI. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.