50A Time Delay Plastic Class J Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1295831| Mfr #: TCF50

$104.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295831 Mfr #: TCF50
Fuse Voltage Rating: 600VAC/300VDCRejection / Nonrejection: Nonrejection
Fuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDCIndicating / Nonindicating: Indicating
Class: JBody Material: plastic
Fuse Speed: Time DelayDiameter: Not Applicable
Element: DualItem: Fuse
Standards: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02Green Environmental Attribute: RoHS Compliant
Series: TCFBody Style: Plug In
Fuse Amps: 50ADepth: 1-1/8"
Fuse Holder Code: 2AAP3Width: 1"
Length: 2-1/8"Country of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 50A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and tcf series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It has a dual element. It is an indicating fuse. The body is made of plastic material. When it comes to product classification, this item can be grouped as J. Standards include: CE/UL Special Purpose Guide JFHR/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.