50A Time Delay Class G Fuse 480VAC/300VDC

BUSSMANN| Zoro #: G2306753| Mfr #: SC-50

$14.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306753 Mfr #: SC-50
Diameter: 7/16"Series: SC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Green Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Rejection / Nonrejection: RejectionClass: G
Body Style: CylindricalFuse Voltage Rating: 480VAC/300VDC
Fuse Holder Code: AKLength: 2-1/4"
Fuse Amps: 50AElement: Dual
Fuse Interrupt Rating: 100kA at 480VAC, 10kA at 300VDCFuse Speed: Time Delay
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 50A fuse amps, an interrupt rating of 100kA at 480VAC, 10kA at 300VDC, and sc series, this fuse is a must-have. As far as size goes, it is 7/16" in diameter. It is a nonindicating fuse. The body is made of melamine material. It has a dual element. The voltage rating is 480vac/300vdc. When it comes to product classification, this item can be grouped as G. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.