50A Time Delay Melamine Class H Fuse 250VAC

EATON BUSSMANN| Zoro #: G1454397| Mfr #: REN-50

$25.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454397 Mfr #: REN-50
Functionally Equal To: Mersen/Ferraz Shawmut RF, Littelfuse RLNFuse Interrupt Rating: 10kA at 250VAC
Element: DualSeries: REN
Renewable / Nonrenewable: RenewableClass: H
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 250VAC
Length: 3"Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 50ADiameter: 13/16"
Country of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 50A, Renewable / Nonrenewable Renewable, Indicating / Nonindicating Nonindicating, Series REN, 250VAC Fuse Voltage Rating, Class H, Time Delay, Element Dual, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 250VAC, Length 3 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut RF, Littelfuse RLN

Product Reviews

Save 15%. Sign up for Z-mail.