50A Melamine High Speed Semiconductor Fuse 150VAC/DC

EATON BUSSMANN| Zoro #: G0254642| Mfr #: FWA-50A21F

$26.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254642 Mfr #: FWA-50A21F
Functionally Equal To: Mersen/Ferraz Shawmut A15QS, Littlefuse L15SFuse Interrupt Rating: 100kA at 150VAC/DC
Standards: CE, UL RecognizedGreen Environmental Attribute: RoHS Compliant
Series: FWAClass: High Speed
Body Style: CylindricalFuse Speed: Fast Acting
Body Material: MelamineFuse Voltage Rating: 150VAC/DC
Length: 2"Rejection / Nonrejection: Nonrejection
Item: High Speed Semiconductor FusesIndicating / Nonindicating: Nonindicating
Fuse Amps: 50ADiameter: 13/16"
Element: SingleCountry of Origin (subject to change): Hungary

Product Description

High Speed Semiconductor Fuses, 50A Fuse Amps, Nonindicating, FWA Series, 150VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Melamine Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 150VAC/DC, Length 2 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A15QS, Littlefuse L15S, Standards CE, UL Recognized

Product Reviews

Save 15%. Sign up for Z-mail.