15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

50A High Speed Semiconductor Fuse 500VAC/DC

BUSSMANN| Zoro #: G2024967| Mfr #: FWH-50B

$50.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024967 Mfr #: FWH-50B
Element: SingleSeries: FWH
Standards: CE, UL Recognized, CSA CertifiedFuse Voltage Rating: 500VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: High Speed Semiconductor FusesRejection / Nonrejection: Nonrejection
Class: High SpeedFunctionally Equal To: Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS
Fuse Amps: 50ADiameter: 13/16"
Body Style: Bolt OnFuse Interrupt Rating: 200kA at 500VAC, 50kA at 500VDC
Body Material: CeramicLength: 3-3/16"
Country of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 50A Fuse Amps, Nonindicating, FWH Series, 500VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Ceramic Body Material, Nonrejection, Body Style Bolt On, Fuse Interrupt Rating 200kA at 500VAC, 50kA at 500VDC, Length 3-3/16 In., Diameter 13/16 In., Functionally Equal To Littelfuse L50S, Mersen/Ferraz Shawmut A50P, A50QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.