50A High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G2243936| Mfr #: FWP-50A14F

$54.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243936 Mfr #: FWP-50A14F
Element: SingleSeries: FWP
Fuse Amps: 50AStandards: CE, UL Recognized, CSA Certified
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Functionally Equal To: Mersen/Ferraz Shawmut A70QSRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Cylindrical
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 700VDCDiameter: 9/16"
Length: 2"Country of Origin (subject to change): India

Product Description

High Speed Semiconductor Fuses, 50A Fuse Amps, Nonindicating, FWP Series, 700VAC/DC Fuse Voltage Rating, Fast Acting, High Speed Class, Single Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 700VAC, 50kA at 700VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A70QS, Standards CE, UL Recognized, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.