50A Fiberglass High Speed Semiconductor Fuse 700VAC/DC

BUSSMANN| Zoro #: G1989382| Mfr #: FWP-50A22F

$52.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989382 Mfr #: FWP-50A22F
Element: SingleSeries: FWP
Fuse Amps: 50AStandards: CE, UL Recognized, CSA Certified
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 700VAC/DC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: High Speed Semiconductor Fuses
Functionally Equal To: Mersen/Ferraz Shawmut A70QSRejection / Nonrejection: Nonrejection
Class: High SpeedBody Style: Cylindrical
Fuse Interrupt Rating: 200kA at 700VAC, 50kA at 500VDCDiameter: 7/8"
Length: 2-9/32"Country of Origin (subject to change): India

Product Description

Use a high speed semiconductor fuses from Bussmann for a quick fuse replacement. With fast acting fuse speed, 50A fuse amps, an interrupt rating of 200kA at 700VAC, 50kA at 500VDC, and fwp series, this high speed semiconductor fuses is a must-have. It has a single element. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as High Speed. It is a nonindicating high speed semiconductor fuses. Functionally equal to Mersen/Ferraz Shawmut A70QS, you'll thoroughly enjoy its use. As far as size goes, it is 7/8" in diameter. The voltage rating is 700vac/dc. Standards include: CE, UL Recognized, CSA Certified. This high speed semiconductor fuses also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.