50A Fast Acting Bolt-On Fuse 32VDC

BUSSMANN| Zoro #: G1894024| Mfr #: AMI-50

$5.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1894024 Mfr #: AMI-50
Element: SingleDiameter: Not Applicable
Series: AMIBody Material: Plastic
Color Code: BlackFuse Interrupt Rating: 1kA at 48VDC
Fuse Voltage Rating: 32VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 11/32"Body Style: Bolt-On
Rejection / Nonrejection: NonrejectionGreen Environmental Attribute: RoHS Compliant
Width: 15/32"Length: 1-9/16"
Fuse Amps: 50ACountry of Origin (subject to change): Germany

Product Description

Fuse, 50A Fuse Amps, Nonindicating, AMI Series, 32VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Bolt-On Body Style, Fuse Interrupt Rating 1kA at 48VDC, Length 1-9/16 In., Width 15/32 In., Depth 11/32 In., Diameter Not Applicable, Color Code Black

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.