50A Fast Acting Blade Fuse 32VDC

BUSSMANN| Zoro #: G1512086| Mfr #: FLF-50

$2.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512086 Mfr #: FLF-50
Element: SingleDiameter: Not Applicable
Body Material: PlasticFuse Interrupt Rating: 1kA at 32VDC
Fuse Voltage Rating: 32VDCFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingItem: Fuse
Depth: 3/4"Body Style: Blade
Rejection / Nonrejection: NonrejectionWidth: 1"
Standards: UL Recognized Guide JFHR2, File E56412Series: FLF
Color Code: RedLength: 1-1/4"
Fuse Amps: 50ACountry of Origin (subject to change): South Korea

Product Description

Use a fuse from Bussmann for a quick fuse replacement.With fast acting fuse speed, 50A fuse amps, an interrupt rating of 1kA at 32VDC, and flf series, this fuse is a must-have.The body is made of plastic material. It is a nonindicating fuse. It has a single element. The voltage rating is 32vdc. Standards include: UL Recognized Guide JFHR2, File E56412.

Product Reviews

Save 15%. Sign up for Z-mail.