50A Time Delay Blade Fuse 12VDC

BUSSMANN| Zoro #: G0248254| Mfr #: FMX-50

$5.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248254 Mfr #: FMX-50
Item: FuseRejection / Nonrejection: Nonrejection
Standards: UL Recognized Guide JFHR2, File E56412Series: FMX
Color Code: RedBody Style: Blade
Body Material: PlasticWidth: 15/32"
Fuse Interrupt Rating: 1kA at 12VDCLength: 1"
Fuse Speed: Time DelayFuse Amps: 50A
Fuse Voltage Rating: 12VDCElement: Dual
Indicating / Nonindicating: NonindicatingDepth: 7/16"
Diameter: Not ApplicableCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement.With time delay fuse speed, 50A fuse amps, an interrupt rating of 1kA at 12VDC, and fmx series, this fuse is a must-have.It is a nonindicating fuse. It has a dual element. The body is made of plastic material. The voltage rating is 12vdc. Standards include: UL Recognized Guide JFHR2, File E56412.

Product Reviews

Save 15%. Sign up for Z-mail.