Eaton Bussmann
Automotive Cartidge Fuse, Time Delay, 50 A, FMX-LP Series, Not Rated, 32V DC
Mfr # FMX-50LP
Zoro # G1041792
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FMX-LP
- Speed Time-Delay
- Amps 50A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 30 A, FMX-LP Series, Not Rated, 32V DC FMX-30LP
- EATON BUSSMANN 3A ATC Blade Fuse BP/ATC-3-RP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 50 A, MAX-ID Series, Not Rated, 32V DC BP/MAX-50ID
- EATON BUSSMANN Automotive Fuse, Fast Acting, 60 A, MAX Series, Not Rated, 32V DC MAX-60
- EATON BUSSMANN Automotive Fuse, Fast Acting, 10 A, ATM-ID Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D BP/ATM-10ID
- EATON BUSSMANN Automotive Fuse, Fast Acting, 9 A, SFE Series, 32V AC, 32V DC, 7/8" L x 1/4" dia SFE-9
- EATON BUSSMANN Fuse Blade Tan 32V 5A 3/4In Lg BP/ATC-5ID
- EATON BUSSMANN COOPER BUSSMANN LPJ-80SP LOW-PEAK J 80A AMP 600V-AC 300V-DC BLADE FUSE LPJ-80SP
- EATON BUSSMANN Bussmann 4 amps ATC Pink Blade Fuse 5 pk, 5PK BP/ATC-4-RP
- EATON BUSSMANN Automotive Fuse, Fast Acting, 20 A, ATM Series, Not Rated, 32V DC, 41/64" L x 7/16" W x 5/32" D ATM-20
- EATON BUSSMANN Atr-15 Amp Blade Fuse BP/ATR-15-RP
- Eaton Bussmann Automotive Fuses