50A Fast Acting Blade Plastic Fuse 32VDC

BUSSMANN| Zoro #: G0961125| Mfr #: MAX-50

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961125 Mfr #: MAX-50
Element: SingleDiameter: Not Applicable
Series: MAXBody Material: plastic
Fuse Interrupt Rating: 1kA at 32VDCGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 32VDCLength: 1-7/10"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Item: FuseDepth: 7/16"
Body Style: BladeRejection / Nonrejection: Nonrejection
Width: 1-7/32"Color Code: Red
Fuse Amps: 50ACountry of Origin (subject to change): United States

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With fast acting fuse speed, 50A fuse amps, an interrupt rating of 1kA at 32VDC, and max series, this fuse is a must-have. It has a single element. The body is made of plastic material. It is a nonindicating fuse. The voltage rating is 32vdc. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.