50mA Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1640764| Mfr #: S500-50-R

$9.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640764 Mfr #: S500-50-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S500
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 50mA
Country of Origin (subject to change): China

Product Description

Fuse, 50mA Fuse Amps, Indicating, S500 Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards CE, UL Guide JDYX2, CSA Certification, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.