50mA Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2065621| Mfr #: S501-50-R

$18.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065621 Mfr #: S501-50-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S501
Standards: CE, UL Guide JDYX2, CSA CertificationGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: CeramicItem: Fuse
Fuse Interrupt Rating: 1.5kA at 250VACFunctionally Equal To: Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalFuse Amps: 50mA
Country of Origin (subject to change): China

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 50mA fuse amps, an interrupt rating of 1.5kA at 250VAC, and s501 series, this fuse is a must-have. It has a single element. It is a nonindicating fuse. Functionally equal to Bussmann GDA, Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. It comes in a quantity of 5. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. The body is made of ceramic material. Standards include: CE, UL Guide JDYX2, CSA Certification. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.