50mA Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1386314| Mfr #: S506-50-R

$22.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386314 Mfr #: S506-50-R
Fuse Speed: Time DelayGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: NonrejectionLength: 20mm
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Element: Single
Diameter: 5mmIndicating / Nonindicating: Indicating
In Line Fuseholder: EFuse Voltage Rating: 250VAC
Fuse Holder Code: EBody Material: Glass
Series: S506Functionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218
Body Style: CylindricalItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 50mA
Country of Origin (subject to change): China

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 50mA fuse amps, an interrupt rating of 35A at 250VAC, and s506 series, this fuse is a must-have. The voltage rating is 250vac. The body is made of glass material. This comes in a quantity of 5. It is an indicating fuse. As far as size goes, it is 5mm in diameter. Functionally equal to Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, you'll thoroughly enjoy its use. It has a single element. Standards include: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.