5A Fast Acting Cylindrical Fuse 5PK 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1500222| Mfr #: ABC-5-R

$9.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500222 Mfr #: ABC-5-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: ABC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC/125VDC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC/DC
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 5A
Country of Origin (subject to change): China

Product Description

Fuse, 5A Fuse Amps, Nonindicating, ABC Series, 250VAC/125VDC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC/DC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Mersen/Ferraz Shawmut GAB, Littelfuse 314, Standards UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.