5A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2036011| Mfr #: AGX-5

$7.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036011 Mfr #: AGX-5
In Line Fuseholder: YElement: Single
Diameter: 1/4"Series: AGX
Green Environmental Attribute: RoHS CompliantLength: 1"
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362Rejection / Nonrejection: Rejection
Fuse Holder Code: YBody Style: Cylindrical
Standards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 5A
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 5A Fuse Amps, Nonindicating, AGX Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.