5A Time Delay Class CC Fuse 600VAC/150VDC

BUSSMANN| Zoro #: G0708093| Mfr #: LP-CC-5

$19.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708093 Mfr #: LP-CC-5
In Line Fuseholder: D/WDiameter: 13/32"
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Rejection / Nonrejection: RejectionClass: CC
Fuse Holder Code: D/WBody Style: Cylindrical
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 150VDCFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/150VDCSeries: LP-CC
Fuse Amps: 5AElement: Dual
Country of Origin (subject to change): Mexico

Product Description

Fuse, 5A Fuse Amps, Nonindicating, LP-CC Series, 600VAC/150VDC Fuse Voltage Rating, Time Delay, CC Class, Dual Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 150VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR, Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02

Product Reviews

Save 15%. Sign up for Z-mail.