5A Fast Acting Melamine Class G Fuse 600VAC/170VDC

BUSSMANN| Zoro #: G1384022| Mfr #: SC-5

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384022 Mfr #: SC-5
Diameter: 7/16"Functionally Equal To: Mersen/Ferraz Shawmut AG, Littelfuse SLC
Standards: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01Body Material: Melamine
Fuse Speed: Fast ActingFuse Holder Code: AG
Length: 1-5/16"Item: Fuse
Fuse Amps: 5AElement: Single
Fuse Interrupt Rating: 100kA at 600VAC, 10kA at 170VDCFuse Voltage Rating: 600VAC/170VDC
Class: GGreen Environmental Attribute: RoHS Compliant
Series: SCBody Style: Cylindrical
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Rejection
Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 100kA at 600VAC, 10kA at 170VDC, and sc series, this fuse is a must-have. As far as size goes, it is 7/16" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut AG, Littelfuse SLC, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as G. The body is made of melamine material. The voltage rating is 600vac/170vdc. It is a nonindicating fuse. Standards include: CE, UL 248-5 Guide JDDZ, CSA Guide 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.